*CVR* CCY LF 1.5 SGL HDL FCT-P
Faucet Group *CVR* CCY LF 1.5 SGL HDL FCT-P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lever handle-Ceramic disc cartridge
- Equipped with water saving aerator - 9" Spout reach
- Certified to NSF/ANSI 61/9-G
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Height:
- 8-5/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Low Arc
- UPC:
- 671035524122