Single Handle Bar Faucet in Chrome Plated Brass
Faucet Group Single Handle Bar Faucet in Chrome Plated Brass
Product Details
Product Details
- Cast 304 stainless steel body and push activator
- ADA Compliant
- Self closing, push button controlled
- Features totally lead-free construction
- Highly buffed/mirror finish
- Vandal resistant
- Stainless steel replaceable regulator cartridge
- Conforms with ANSI standard 112.18.1
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASTM:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sensor
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-3/4
- Spout Reach:
- 5-5/16
- Spout Type:
- Gooseneck
- UPC:
- 671035500058
- Volts:
- 6V
- WaterSense Labeled:
- No