This product requires certification to purchase.

Two Handle Bathroom Sink Faucet with Lever Handle in Polished Chrome

Just Manufacturing

Faucet Group Two Handle Bathroom Sink Faucet with Lever Handle in Polished Chrome

  • Fast #
  • Part #JJ950
  • Item #3165734
  • Manufacturer Part #J950
5 out of 5 Customer Rating
Just Manufacturing

Faucet Group Two Handle Bathroom Sink Faucet with Lever Handle in Polished Chrome

  • Fast #
  • Part #JJ950
  • Item #3165734
  • Manufacturer Part #J950
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction.
  • 20 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI A112.18.1
ASME:
ASME A112.18.1-2005
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.4
Cartridge Type:
Washerless
Collection:
Faucet Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
8-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
NSF:
NSF 61/9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1-1/2 in
Spout Swivel:
No
Trim Only:
No
UPC:
671035519500
WaterSense Labeled:
No