Two Handle Kitchen Faucet in PVD Polished Chrome
Faucet Group Two Handle Kitchen Faucet in PVD Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2.2 GPM flow restricting aerator
- ADA Compliant
- Swiveling gooseneck spout with 7-3/8" clearance
- 4" PVD Chrome wrist blade handles
- Concealed ledgemount on 8 inch centers
- PVD chrome finish
- Cast brass body
- Replaceable seats
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- PVD Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1/8
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-3/8
- Spout Reach:
- 5-1/2
- Spout Swivel:
- 90°
- Spout Type:
- Gooseneck
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 671035510743