Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Faucet Group Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD Chrome plated finish
- Exposed wallmount on 8 inch centers
- Solid, heavy duty cast brass body.
- 2.2 GPM flow restricting aerator.
- Brass swivel gooseneck spout
- Brass quarter turn quick compression stem units
- Chrome plated die cast lever handles
- Conforms with ANSI standard 112.18.1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed:
- No
- ISO:
- No
- Institutional Faucet Type:
- Hand Wash
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Spout Height:
- 6-3/16
- Spout Reach:
- 4-3/16
- Spout Type:
- Gooseneck
- UPC:
- 671035521473
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No