Wall Mount Sensor Bathroom Sink Faucet in Chrome Plated Brass
Faucet Group Wall Mount Sensor Bathroom Sink Faucet in Chrome Plated Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole lavatory deck mount - sensor mixing faucet
- Senor range - 6" - 30" - Preset/Adjustable.
- Automatic time -out - Adjustable to 0,15,30 or 60 sec.
- 0.5 GPM Laminar Flow Control.
- Solid brass construction
- Polished chrome plated
- A/C powered
- Faucet - Certified to NSF 372-Low Lead
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASTM:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor, Wall Mount
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 4-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Height:
- 10-1/4
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 8-3/4
- Spout Reach:
- 5-3/8
- Trim Only:
- No
- UPC:
- 671035907048
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No