1-1/2 in. 304 SS Stainless Steel Drain Insulator
Fittings Group 1-1/2 in. 304 SS Stainless Steel Drain Insulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with 1-1/2" O.D. drain systems #35 type)
- ADA Compliant
- Flame retardant plastic
- Nylon barbs
- Chemical resistance
- Easy snap together installation
- Fully covers drain
- Meets the 105F thermal conductivity level
Specifications
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- End Connections:
- Slip
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Cast Brass
- UPC:
- 671035564500