1-1/2 in. Cast Brass P-Trap
Fittings Group 1-1/2 in. Cast Brass P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5" OD
- Cast brass, chrome plated J-bend
- 17 gauge chrome plated brass drain tubing.
- Chrome plated brass coupling nut.
- 90 degree tailpiece elbow
- "P" trap
- Drain plug
- Wall flange
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 17
- Height:
- 4-5/8
- IAPMO Listed:
- No
- Length:
- 12-11/16
- NSF Certified:
- No
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2
- UPC:
- 671035552156