This product requires certification to purchase.

1-1/2 in. Stainless Steel Sink Strainer

Just Manufacturing

Fittings Group 1-1/2 in. Stainless Steel Sink Strainer

  • Fast #
  • Part #JJ35FS
  • Item #1097785
  • Manufacturer Part #J35FS
4.4 out of 5 Customer Rating
Just Manufacturing

Fittings Group 1-1/2 in. Stainless Steel Sink Strainer

  • Fast #
  • Part #JJ35FS
  • Item #1097785
  • Manufacturer Part #J35FS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Body of Type-304 stainless steel.
  • Removeable flat grid strainer of Type-304 stainless steel
  • Drain - Chrome plated brass.
  • Tailpiece chrome plated brass.
  • Strainer chrome plated brass
  • Die-cast zinc lock nut
  • Requires Certification

Specifications

Collection:
Fittings Group
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated Brass
Diameter:
2-11/16 in
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Length:
7 in
Material:
Cast Brass
Trim Ring:
No
UPC:
671035541365