This product requires certification to purchase.

1-1/4 in. Lavatory Grid Drain in Polished Chrome

Just Manufacturing

Fittings Group 1-1/4 in. Lavatory Grid Drain in Polished Chrome

  • Fast #
  • Part #JJADA115FS
  • Item #3167539
  • Manufacturer Part #JADA115FS
4.1 out of 5 Customer Rating
Just Manufacturing

Fittings Group 1-1/4 in. Lavatory Grid Drain in Polished Chrome

  • Fast #
  • Part #JJADA115FS
  • Item #3167539
  • Manufacturer Part #JADA115FS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated cast brass drain body
  • ADA Compliant
  • 1-1/4"chrome plated 17 ga. tail piece
  • Flat grid strainer
  • Chrome plated cast brass lock nut
  • Use on lavatory sinks with or without overflows
  • If overflow is not used, drain requires JSW-395 spacer and washer
  • Also available as ADA model
  • Requires Certification

Specifications

Collection:
Fittings Group
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated Brass
Grid Drain Material:
Cast Brass
IAPMO Listed:
No
Overall Height:
9 in
Overflow Included:
No
Strainer Diameter:
2-1/4 in
Tailpiece Style:
Offset
UPC:
671035544151