2-7/8 in. Bathroom Sink Drain in Chrome Plated Brass
Fittings Group 2-7/8 in. Bathroom Sink Drain in Chrome Plated Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Tailpiece chrome plated brass.
- Drain - Chrome plated brass.
- Drain punched J-35 drain centered.
- Made In The USA
- Die-cast zinc lock nut
- Flat grid chrome plated removable strainer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/8 in
- Fitting Size 1:
- 1-3/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-3/4 x 1-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 9 in
- Material Type:
- PVD
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 9 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 2-1/2 in
- Overflow Included:
- No
- Side Spray:
- No
- Strainer Diameter:
- 2-7/8 in
- Strainer Size:
- 4-3/8 in
- Tailpiece Style:
- Offset
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No