2 in. NPSM Connected Waste Assembly in Brass
Fittings Group 2 in. NPSM Connected Waste Assembly in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated brass drain tubing
- "T" fitting of chrome plated brass.
- 17 gauge chrome plated brass tubing.
- Chrome plated brass coupling nut.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 671035542027