316 Stainless Steel Basket Sink Strainer in Polished Chrome
Fittings Group 316 Stainless Steel Basket Sink Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Body of Type-316 stainless steel
- Strainer and post of Type-304 stainless steel.
- Stopper of rubber.
- Type-316 stainless steel tailpiece
- Die-cast zinc lock nut.
Specifications
- ASME:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- UPC:
- 671035543352