Drain with Removable Strainer in Stainless Steel
Fittings Group Drain with Removable Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drain - Chrome plated brass.
- Tailpiece chrome plated brass.
- Rubber stopper
- Die-cast zinc lock nut
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Fittings Group
- Drain Base Height:
- 7 in
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 1-3/4 in
- Fitting Sizes:
- 1-1/2 in
- Grate Color Finish:
- Stainless Steel
- IAPMO Listed:
- No
- Material Type:
- PVD
- UPC:
- 671035541150