Sink Basket Strainer in Stainless Steel
Fittings Group Sink Basket Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body of Type-304 stainless steel
- Strainer and post of Type-304 stainless steel.
- Stopper of rubber.
- Type-304 stainless steel tailpiece.
- Die-cast zinc lock nut.
Specifications
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 1-1/2 in
- GSA Approved:
- Yes
- Height:
- 6 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- UPC:
- 671035541396