Stainless Steel Basket Sink Strainer with Removable Grid in Polished Chrome
Fittings Group Stainless Steel Basket Sink Strainer with Removable Grid in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Body of type-304 stainless steel
- Stainless steel flat strainer
- Drain - chrome plated brass
- Tailpiece chrome plated brass
- Strainer chrome plated brass
- Die-cast zinc lock nut
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- No
- Overall Height:
- 7
- Overflow Included:
- No
- Product Type:
- Drain
- Strainer Diameter:
- 2-11/16
- Tailpiece Length:
- 4
- UPC:
- 671035541402