Stainless Steel Sink Strainer in Polished Chrome
Fittings Group Stainless Steel Sink Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body of Type-304 stainless steel.
- Strainer and post of heavy gauge Type-304 stainless steel
- Stainless steel crumb cup strainer
- Drain - Chrome plated brass.
- Tailpiece chrome plated brass.
- Removable stainless steel basket with locking shell
- Rubber stopper
- Die-cast zinc lock nut
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Global
- Strainer Size:
- 3-1/4
- UPC:
- 671035541990