Twist Handle Drain in Polished Chrome
Fittings Group Twist Handle Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body of Type-304 stainless steel
- Strainer and post of Type-304 stainless steel.
- Stopper of rubber.
- Type-304 stainless steel tailpiece.
- Die-cast zinc lock nut.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Automatic Shut-Off:
- No
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 3-1/2
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Material Type:
- 304 SS
- UPC:
- 671035541501
- WaterSense Labeled:
- No