This product requires certification to purchase.

38 x 22 in. 1-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

Just Manufacturing

Functional Group 38 x 22 in. 1-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JWDD2238AR1
  • Item #4862639
  • Manufacturer Part #WDD2238AR1
5 out of 5 Customer Rating
Just Manufacturing

Functional Group 38 x 22 in. 1-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JWDD2238AR1
  • Item #4862639
  • Manufacturer Part #WDD2238AR1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Seamless die-drawn construction
  • Disposer well in right compartment
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Polished with a Satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Grip-rim plus self-rimming 300 series stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punch J-35 drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M
Application:
Residential
Collection:
Functional Group
Drain Location:
Center
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
19 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
38 in x 22 in
UPC:
671035214566