19 x 19 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
GE Group 19 x 19 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless die-drawn construction.
- 20 gauge type 304, 18-8, stainless steel.
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M
- Made In The USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- GE Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Square
- Sink Bowl Size:
- 16 in x 14 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- UPC:
- 671035134017