This product requires certification to purchase.

3 Hole Single Bowl Dishwasher Kitchen Sink with Right Drain in Brushed Steel

This product has been replaced by

Elkay Brushed Satin 25 x 21-1/4 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Elkay 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Manufacturer Part #GECR2521R3
Just Manufacturing

GE Group 3 Hole Single Bowl Dishwasher Kitchen Sink with Right Drain in Brushed Steel

  • Fast #
  • Part #JSBW2125BR3
  • Item #1097958
  • Manufacturer Part #SBW2125BR3
3.6 out of 5 Customer Rating

This product has been replaced by

Elkay Brushed Satin 25 x 21-1/4 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Elkay 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Manufacturer Part #GECR2521R3
Just Manufacturing

GE Group 3 Hole Single Bowl Dishwasher Kitchen Sink with Right Drain in Brushed Steel

  • Fast #
  • Part #JSBW2125BR3
  • Item #1097958
  • Manufacturer Part #SBW2125BR3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction.
  • 20 gauge type 304, 18-8, stainless steel.
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M
  • Made In The USA
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
GE Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Right
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Material Type:
304
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 22 in x 5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
21 in x 25 in
UPC:
671035134185