Grip Rim Clip for 20 x 22 in. Kitchen Sink
Grip Rim Clip for 20 x 22 in. Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Hand Wash
- Brand Model Compatibility:
- 20 in x 22 in Kitchen Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Hardware Included:
- No
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- Product Type:
- Grip Rim Clip
- UPC:
- 671035001166