This product requires certification to purchase.

*CVR* Lead Law Compliant A-18665-TMX SERV SINK W/ B

Just Manufacturing

Institutional Group *CVR* Lead Law Compliant A-18665-TMX SERV SINK W/ B

  • Fast #
  • Part #JA18665TMX
  • Item #3165664
  • Manufacturer Part #A18665-TMX
4.8 out of 5 Customer Rating
Just Manufacturing

Institutional Group *CVR* Lead Law Compliant A-18665-TMX SERV SINK W/ B

  • Fast #
  • Part #JA18665TMX
  • Item #3165664
  • Manufacturer Part #A18665-TMX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless welded construction
  • Polished with a satin blended No. 4 finish
  • JLK-400 rough brass mixing faucet with hose end spout and pail hook
  • JTS-1060 trap standard
  • Drain punch #35 for Just J-35 drain
  • Stainless steel wall brackets & clips - 14 ga
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Hand Wash
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
12 in
Number of Holes:
2 Hole
Origin:
Domestic
Sink Bowl Size:
20 in x 15 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
671035844251
Width:
18-1/2 in