This product requires certification to purchase.

2-Hole 1-Bowl Wall Mount Handwash Sink in Stainless Steel

This product has been replaced by

STAINLESS STEEL 16-3/4 X 15-1/2 X 13 SINGLE BOWL WALL HUNG 2-HOLE HAND WASH SINK
Just Manufacturing 16-3/4 x 15-1/2 x 13 in. 2-Hole Stainless Steel Service Sink in Buffed Satin
Manufacturer Part #A544912-2-J
Just Manufacturing

Institutional Group 2-Hole 1-Bowl Wall Mount Handwash Sink in Stainless Steel

  • Fast #
  • Part #JA5449122
  • Item #3162371
  • Manufacturer Part #A544912-2
5 out of 5 Customer Rating

This product has been replaced by

STAINLESS STEEL 16-3/4 X 15-1/2 X 13 SINGLE BOWL WALL HUNG 2-HOLE HAND WASH SINK
Just Manufacturing 16-3/4 x 15-1/2 x 13 in. 2-Hole Stainless Steel Service Sink in Buffed Satin
Manufacturer Part #A544912-2-J
Just Manufacturing

Institutional Group 2-Hole 1-Bowl Wall Mount Handwash Sink in Stainless Steel

  • Fast #
  • Part #JA5449122
  • Item #3162371
  • Manufacturer Part #A544912-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 20 ga USA Mill Certified TYPE 304, stainless steel
  • Polished with a hand-blended Just finish
  • 18 gauge integral stainless Steel brackets
  • Less faucet and drain
  • Wall-hung
  • Stainless steel wall clip - 14 ga
  • NSF Certified
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Hand Wash
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Length:
12 in
Number of Holes:
No Hole
Origin:
Domestic
Sink Bowl Size:
12 in x 9 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671035854724