20 x 18 in. Rectangular Wall Mount Bathroom Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #A33338-34-J
Institutional Group 20 x 18 in. Rectangular Wall Mount Bathroom Sink in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless welded construction
- 18 gauge Type 304 stainless steel
- Hand-Blended JUST Finish.
- Drain punch #35 for Just J-35.
- Stainless steel wall brackets - 14 gauge
- Stainless steel wall clip-14 gauge
- Less faucet and drain.
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-1/2 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035832845
- Width:
- 18 in