This product requires certification to purchase.

Floor Mount Mop Sink in Brushed Steel

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21 X 8 SINGLE BOWL FLOOR MOUNT SERVICE SINK PACKAGE
Manufacturer Part #A47699-J
Just Manufacturing

Institutional Group Floor Mount Mop Sink in Brushed Steel

  • Fast #
  • Part #JA47699
  • Item #1097798
  • Manufacturer Part #A47699
5 out of 5 Customer Rating

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21 X 8 SINGLE BOWL FLOOR MOUNT SERVICE SINK PACKAGE
Manufacturer Part #A47699-J
Just Manufacturing

Institutional Group Floor Mount Mop Sink in Brushed Steel

  • Fast #
  • Part #JA47699
  • Item #1097798
  • Manufacturer Part #A47699
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless welded construction
  • Exposed surfaces polished with a satin blended No. 4 finish
  • Drain punch for J-127-B - 3" caulk drain
  • Stainless steel wall clip - 14 ga
  • J-127-B - 3" caulk connection
  • Stainless steel perforated strainer
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Installation Type:
Floor Mount
Material:
Stainless Steel
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 8 in
Sink Installation Type:
Freestanding
Sink Size, Overall:
21 in x 33 in
UPC:
671035848006