This product requires certification to purchase.

No-Hole Wall Mount Service Sink in Stainless Steel

Just Manufacturing

Institutional Group No-Hole Wall Mount Service Sink in Stainless Steel

  • Fast #
  • Part #JA18665S
  • Item #3163643
  • Manufacturer Part #A18665S
5 out of 5 Customer Rating
Just Manufacturing

Institutional Group No-Hole Wall Mount Service Sink in Stainless Steel

  • Fast #
  • Part #JA18665S
  • Item #3163643
  • Manufacturer Part #A18665S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless welded construction
  • 14 gauge Type 304 stainless steel
  • Hand-Blended JUST Finish.
  • Drain punch #35 for Just J-35.
  • Stainless steel wall brackets - 14 gauge
  • Stainless steel wall clip-14 gauge
  • Less faucet and drain.
  • Made In The USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hand Wash
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Sink Bowl Size:
20 in x 15 in x 12 in
Sink Installation Type:
Floor Mount
UPC:
671035906652