This product requires certification to purchase.

Oval Cup Sink in Stainless Steel

Just Manufacturing

Institutional Group Oval Cup Sink in Stainless Steel

  • Fast #
  • Part #JA41962
  • Item #3164987
  • Manufacturer Part #A41962
5 out of 5 Customer Rating
Just Manufacturing

Institutional Group Oval Cup Sink in Stainless Steel

  • Fast #
  • Part #JA41962
  • Item #3164987
  • Manufacturer Part #A41962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 gauge type 316 stainless steel shell
  • Exposed surfaces have Hand-Blended Just Finish.
  • Stainless steel pipe welded to sink with integral crossbar strainer.
  • Made In The USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hand Wash
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Sink Bowl Size:
6 in x 3 in x 5 in
Sink Installation Type:
Freestanding
UPC:
671035808208