This product requires certification to purchase.

Drop-in Bathroom Sink in Polished Satin

This product has been replaced by

No image available
Just Manufacturing 19-5/8 in. Drop-In ADA Stainless Steel Bathroom Sink
Manufacturer Part #OLFADA16191-J
Just Manufacturing

Lavatory Group Drop-in Bathroom Sink in Polished Satin

  • Fast #
  • Part #JOLFADA16191
  • Item #4867894
  • Manufacturer Part #OLFADA1619-1
4.3 out of 5 Customer Rating

This product has been replaced by

No image available
Just Manufacturing 19-5/8 in. Drop-In ADA Stainless Steel Bathroom Sink
Manufacturer Part #OLFADA16191-J
Just Manufacturing

Lavatory Group Drop-in Bathroom Sink in Polished Satin

  • Fast #
  • Part #JOLFADA16191
  • Item #4867894
  • Manufacturer Part #OLFADA1619-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA Compliant
  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8 stainless steel
  • Exposed surfaces polished with a satin blended No. 4 finish
  • Smooth, fully coated underside
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punch standard lavatory
  • Connected overflow - included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3M
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Lavatory Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
6 in
Drain Opening:
1-1/4 in
GSA Approved:
Yes
IAPMO Listed:
No
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
15-1/2 in x 11-3/8 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671035173009
Vessel Only:
No
WaterSense Labeled:
No