*CVR* SB-124-2 *SCULL SINK W/ LEGS
Scullery Group *CVR* SB-124-2 *SCULL SINK W/ LEGS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14 ga USA Mill Certified TYPE 304, stainless steel
- Seamless welded construction
- Less faucet and drain
- Roll rim on front and sides
- 12 inch high, 2 inch thick, full height backsplash
- 1-5/8" O.D. Stainless steel tubular legs with stainless steel fully enclosed gussets and adjustable fee
- Certified to NSF Std. 2
- Made in the USA
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Hand Wash
- Collection:
- Scullery Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Length:
- 48 in
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 24 in x 24 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 671035862026