Stainless Steel Scullery Sink in Satin
Scullery Group Stainless Steel Scullery Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exposed surfaces polished with a satin blended No. 4 finish.
- Adjustable angle leg frame
- Welded construction of 14 gauge, type 304 stainless steel.
- Drain punched #35 centered.
- Made In The USA
- Meets WW-P-541b.
- Soap dish shipped loose.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Scullery Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 3
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 30 in x 24 in x 16 in
- Sink Bowl Size, Center:
- 30 in x 24 in x 16 in
- Sink Bowl Size, Right:
- 30 in x 24 in x 16 in
- Sink Installation Type:
- Freestanding
- Sink Size, Overall:
- 27 in x 16 in
- WaterSense Labeled:
- No