*CVR* SL-ADA-2219-A-Gr2-3 5 SS DRN C
Stylist ADA *CVR* SL-ADA-2219-A-Gr2-3 5 SS DRN C
Product Details
Product Details
- 18 ga Type 304 stainless steel
- ADA Compliant
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- Fully coated underside
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
- Conforms to ASME/ANSI A112.19.3M
- Made in the USA
Documents
Specifications
- ASME:
- ASME A112.19.3M
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 7-1/2
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 16 in x 5 in
- Sink Depth:
- 5
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 19 in
- Type:
- JSLADA2219A35DCR
- UPC:
- 671035688756