12 x 12 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Brushed Steel
Stylist ADA 12 x 12 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Brushed Steel
Product Details
Product Details
- Exposed wall mount on 8 inch centers.
- Rigid brass spout with pail hook and vacuum breaker.
- Solid, heavy duty, cast brass body with spout brace.
- Heavy duty quarter turn quick compression stem units.
- Replaceable seats and Buna-N seat washers.
- Conforms with ANSI standard 112.18.1
- PVD polished chrome finish.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12 in x 12 in
- UPC:
- 671035469997