17 x 20 in. 3-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel
Stylist ADA 17 x 20 in. 3-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel
Product Details
Product Details
- 18 ga Type 304 stainless steel
- ADA Compliant
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- Fully coated underside
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
- Conforms to ASME/ANSI A112.19.3M
- Made in the USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Length:
- 5-1/2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 14 in x 14 in x 5-1/2 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035694269