This product requires certification to purchase.

21 x 31 in. Stainless Steel 1 Bowl Kitchen Sink in Stainless Steel

This product has been replaced by

No image available
Just Manufacturing SS 31 X 22 X 5-1/2 4-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2131A554-J
Just Manufacturing

Stylist ADA 21 x 31 in. Stainless Steel 1 Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #JSLADA2131A455DCR
  • Item #3160802
  • Manufacturer Part #SLADA2131A4,5.5,DCR
5 out of 5 Customer Rating

This product has been replaced by

No image available
Just Manufacturing SS 31 X 22 X 5-1/2 4-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2131A554-J
Just Manufacturing

Stylist ADA 21 x 31 in. Stainless Steel 1 Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #JSLADA2131A455DCR
  • Item #3160802
  • Manufacturer Part #SLADA2131A4,5.5,DCR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA Compliant
  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8, stainless steel.
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain rear.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
Application:
Commercial
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Material Type:
304
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
16 in x 28 in x 6-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
21 in x 31 in
UPC:
671035718576