25 x 19 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product has been replaced by

STAINLESS STEEL 25 X 19-1/2 X 5-1/2 NO FAUCET LEDGE SINGLE BOWL DROP-IN ADA SINK W/OVERFLOW
Just Manufacturing STAINLESS STEEL 25 X 19-1/2 X 5-1/2 NO FAUCET LEDGE SINGLE BOWL DROP-IN ADA SINK W/OVERFLOW
Manufacturer Part #SFADA1925A55F-J
You last purchased this on
 
Just Manufacturing

Stylist ADA 25 x 19 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 25 X 19-1/2 X 5-1/2 NO FAUCET LEDGE SINGLE BOWL DROP-IN ADA SINK W/OVERFLOW
Just Manufacturing STAINLESS STEEL 25 X 19-1/2 X 5-1/2 NO FAUCET LEDGE SINGLE BOWL DROP-IN ADA SINK W/OVERFLOW
Manufacturer Part #SFADA1925A55F-J
Just Manufacturing

Stylist ADA 25 x 19 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #JSFADA1925A55DCRF
  • Item #9314761
  • Manufacturer Part #SFADA1925A,5.5,DCR-F
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8, stainless steel
  • ADA compliant
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels
  • Smooth, fully coated underside
  • Integral flow system with concealed overflow head
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Drain punched #35 centered. Available - punched offset - center rear, left rear, right rear, Specify when ordering
  • Conforms to ASME/ANSI A112.19.3M
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3M
Application:
Residential
Capacity:
7.26 gal
Collection:
Stylist ADA
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
T304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 16 in x 5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 19 in