This product requires certification to purchase.

25 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

No image available
Just Manufacturing 25 x 22 in. Drop-in Stainless Steel Single Bowl ADA Sink
Manufacturer Part #SLADA2225A551-J
Just Manufacturing

Stylist ADA 25 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLADA2225A155DCR
  • Item #3163641
  • Manufacturer Part #SLADA2225A1,5.5,DCR
3.1 out of 5 Customer Rating

This product has been replaced by

No image available
Just Manufacturing 25 x 22 in. Drop-in Stainless Steel Single Bowl ADA Sink
Manufacturer Part #SLADA2225A551-J
Just Manufacturing

Stylist ADA 25 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLADA2225A155DCR
  • Item #3163641
  • Manufacturer Part #SLADA2225A1,5.5,DCR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 ga Type 304 stainless steel
  • ADA Compliant
  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
ASTM:
No
Application:
Commercial, Hand Wash
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
5-1/2 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
22 in x 16 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 25 in
UPC:
671035718835