6 in. 18 ga 3 Hole Stainless Steel Single Bowl Self Rimming and Top Mount Kitchen Sink
Stylist ADA 6 in. 18 ga 3 Hole Stainless Steel Single Bowl Self Rimming and Top Mount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 Gauge Type 304, 18-8, Stainless Steel.
- ADA Compliant
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31 in x 21 in
- UPC:
- 671035724560