This product requires certification to purchase.

Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

Just Manufacturing

Stylist ADA Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #JDLADA2025A06DCC
  • Item #4866172
  • Manufacturer Part #DLADA2025A0,6,DCC
4.1 out of 5 Customer Rating
Just Manufacturing

Stylist ADA Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #JDLADA2025A06DCC
  • Item #4866172
  • Manufacturer Part #DLADA2025A0,6,DCC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 gauge Type 304 stainless steel
  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
10 in x 14 in x 6 in
Sink Bowl Size, Right:
10 in x 14 in x 6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 20 in
UPC:
671035722344