This product requires certification to purchase.

US-ADA-1616-A 5 DRN CNTR REA

Just Manufacturing

Stylist ADA US-ADA-1616-A 5 DRN CNTR REA

  • Fast #
  • Part #JUSADA1616A5DCR
  • Item #3168038
  • Manufacturer Part #USADA1616A,5,DCR
5 out of 5 Customer Rating
Just Manufacturing

Stylist ADA US-ADA-1616-A 5 DRN CNTR REA

  • Fast #
  • Part #JUSADA1616A5DCR
  • Item #3168038
  • Manufacturer Part #USADA1616A,5,DCR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Welded construction - 14 gauge type 304, 18-8 stainless steel.
  • Roll rim on front and sides.
  • 12" full height high backsplash.
  • Exposed surface polished with a Hand-Blended Just Finish.
  • 1-5/8" O.D. Stainless steel tubular legs adjustable bullet feet, and stainless steel angle gussets.
  • Drain punch J-35 drain.
  • Less faucet and drain.
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
1
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in
UPC:
671035474694