US-ADA-1618-A 4.5 DRN CNTR RE
This product has been replaced by
Manufacturer Part #USADA1618A45-J
Stylist ADA US-ADA-1618-A 4.5 DRN CNTR RE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zero radius welded construction
- 16 gauge type 304, 18-8 stainless steel.
- Embossed draingrooves.
- Conforms to ASME/ANSI A112.19.3M.
- Fully coated underside.
- Drain punch J-35 drain.
- Undermount clips included, less fasteners.
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 18 in
- UPC:
- 671035474502