US-ADA-1818-A 6.5 DRN CNTR RE
This product has been replaced by
Manufacturer Part #USADA1818A65-J
Stylist ADA US-ADA-1818-A 6.5 DRN CNTR RE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless welded construction.
- 14-gauge type 304 stainless steel.
- Satin blended No. 4 finish.
- Drain punch #35 for Just J-35.
- Includes with two stainless steel wall brackets and one stainless steel wall clip.
- Less faucet and drain.
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- Type:
- JUSADA1818A65DCR
- UPC:
- 671035476322