*1023 15 2H 4CC SS SR RND LAV *STYL
Stylist Group *1023 15 2H 4CC SS SR RND LAV *STYL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 ga USA Mill Certified TYPE 304, stainless steel
- ADA Compliant
- Seamless die-drawn construction
- Exposed surfaces Polished with hand-blended Just finish
- Fully coated underside insulated for sound and reduces condensation
- Drain punch standard lavatory
- Connected overflow - included
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASTM:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 5 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 2 in
- GSA Approved:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 5 in
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 10 in x 10 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 671035172613
- Vessel Only:
- No
- WaterSense Labeled:
- No