10-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #UDX1832A-J
Stylist Group 10-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 18 ga Type 304 stainless steel
- Seamless die-drawn construction
- Maximum deep capacity straight-sided compartment with 1 3/4" radius corners
- Polished with a satin blended No. 4 finish, with highlighted bowl rim
- Fully coated underside
- Drain punch J-35 drain
- Conforms to ASME/ANSI A112.19.3M
- Made in the USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 10-1/2 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 10-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30-3/4 in x 18-1/2 in
- UPC:
- 671035164755
- Width:
- 18-1/2 in