15 x 15 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Stainless Steel
This product has been replaced by
Manufacturer Part #SL1515A0-J
Stylist Group 15 x 15 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 18-8, 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Square
- Sink Bowl Size:
- 12 in x 9 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 671035112008
- Width:
- 15 in