This product requires certification to purchase.

16 x 13 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

Just Manufacturing

Stylist Group 16 x 13 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JSLADA1613A06DCC
  • Item #3161199
  • Manufacturer Part #SLADA1613A0,6,DCC
3.7 out of 5 Customer Rating
Just Manufacturing

Stylist Group 16 x 13 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JSLADA1613A06DCC
  • Item #3161199
  • Manufacturer Part #SLADA1613A0,6,DCC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA Compliant
  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8, stainless steel
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain centered
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
10 in x 10 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 13 in
UPC:
671035724973