This product requires certification to purchase.

19 x 22 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

Just Manufacturing

Stylist Group 19 x 22 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JSLADA2219A065DCC
  • Item #3164035
  • Manufacturer Part #SLADA2219A0,6.5,DCC
4.9 out of 5 Customer Rating
Just Manufacturing

Stylist Group 19 x 22 in. No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JSLADA2219A065DCC
  • Item #3164035
  • Manufacturer Part #SLADA2219A0,6.5,DCC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
16 in x 16 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 22 in
UPC:
671035754727