22 x 22 in. 2-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Stylist Group 22 x 22 in. 2-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless die-drawn construction
- 18 gauge type 304, 18-8, stainless steel
- Maximum capacity straight-sided compartment with 1-3/4 in. radius corners
- Polished with a satin blended no. 4 finish, with highlighted bowl rim
- Fully coated underside
- Grip-rim plus self-rimming 300 series stainless steel mounting channels
- Conforms to ASME/ANSI A112.19.3M
- Drain punched J-35 drain centered
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- Collection:
- Stylist Group
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Square
- Sink Bowl Size:
- 19 in x 16 in x 12 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 22 in
- UPC:
- 671035116723