22 X 28 Three Hole Double Bowl SINK Stainless Steel
This product has been replaced by
Manufacturer Part #LR29223
Stylist Group 22 X 28 Three Hole Double Bowl SINK Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 ga USA Mill Certified TYPE 304, stainless steel
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4 inch radius corners
- Exposed surfaces polished with Hand-Blended Just Finish
- Fully coated underside insulated for sound and reduces condensation
- Grip-Rim plus with stainless steel mounting channels
- Drain punched #35 centered
- Made in the USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 7-1/2 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 11-1/2 in x 16 in x 7-1/2 in
- Sink Bowl Size, Right:
- 11-1/2 in x 16 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 28 in
- UPC:
- 671035212586