This product requires certification to purchase.

24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

This product has been replaced by

STAINLESS STEEL 23-1/2 X 18-1/4 X 7-1/2 SINGLE BOWL UNDERMOUNT SINK
Just Manufacturing 23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Manufacturer Part #US1824A-J
Just Manufacturing

Stylist Group 24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUS1824A
  • Item #1814484
  • Manufacturer Part #US1824A
3.7 out of 5 Customer Rating

This product has been replaced by

STAINLESS STEEL 23-1/2 X 18-1/4 X 7-1/2 SINGLE BOWL UNDERMOUNT SINK
Just Manufacturing 23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Manufacturer Part #US1824A-J
Just Manufacturing

Stylist Group 24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUS1824A
  • Item #1814484
  • Manufacturer Part #US1824A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Drain punch J-35 drain
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
ASTM:
No
Application:
Commercial, Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
7-1/2 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
22 in x 16 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 24 in
UPC:
671035162355